- Ball Bearing
- Pillow Block
- 1 in Shaft Diameter
- 2 7/32 in Bolt Hole Spacing
| Type | Narrow |
| Mounted Unit Duty | Light-Duty |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Seal Type | Contact Seals |
| Bearing Insert | UEL205-100D1 |
| Dynamic Load Rating | 3150 lbf |
| Bolt Hole Spacing | 2 7/32 in |
| End Type | Open End |
| Static Load Rating [Max] | 1760 lbf |
| Shaft Height | 1.4375 in |
| Center of Bearing from Back of Inner Ring | 0.689 |
| Lubrication | Relubricatable |
| RPM [Max] | 5900 rpm |
| Locking Device | Eccentric Locking Collar |
| Base Height | 15/32 in |
| Bearing Width | 1.748 in |
| Base Width | 1 1/2 in |
| Housing Material | Steel |
| Housing Length | 3 5/16 in |
| Bearing Type | Ball Bearing |
| Series | UELUP |
| Thread Size | M10 x 1.5 |
| Housing Width | 1.811 in |
| Housing Height | 2 27/32 in |
| Shaft Dia. | 1 in |
| Seal Material | Nitrile Rubber |
| Housing No. | UP205D1 |
| Inch/Metric | Inch |
| Weight | 2.045 LB |
| EAN or UPC | 4547359507164 |

