- Ball Bearing Insert
- Round Bore, Inch Type
- 1 3/4 in Inside Diameter
- 3.347 in Outside Diameter
- Standard-Duty
| Collar O.D. | 2 1/2 in |
| Screw Distance | 0.268 |
| I.D. | 1 3/4 in |
| Outer Ring Width | 0.866 in |
| Bore Type | Round Bore, Inch Type |
| Collar Width | 0.721 in |
| Length Through Bore | 2.217 in |
| Lubrication | Relubricatable |
| Dynamic Load Rating | 7300 lbf |
| Radius | 0.059 in |
| Bearing Type | Ball Bearing |
| Seal Material | Nitrile Rubber |
| Locking Device | Eccentric Locking Collar |
| Groove Position | 0.138 |
| Fillet Radius | 0.059 in |
| Basic Outer Ring | 209 |
| Inner Ring Width | 1.685 in |
| Collar No. | EL209 |
| Screw Size | 3/8-24 UNF |
| Static Load Rating [Max] | 4600 lbf |
| Duty | Standard-Duty |
| Snap Ring | With Snap Ring |
| Seal Type | Contact Seals |
| Outer Ring | Cylindrical |
| Radial Internal Clearance | CN |
| Material | Through Hardened Steel |
| Temperature Range [Max] | 250 °F |
| Center of Bearing to Back of Inner Ring | 0.843 in |
| Inside Ring Type | Wide |
| Temperature Range [Min] | -40 °F |
| Ball Material | Steel |
| Enclosure | Double Sealed |
| O.D. | 3.347 in |
| Center of Bearing from Collar End | 1.374 |
| Overall Width | 2.217 in |
| Weight | 2.004 LB |
| EAN or UPC | 4547359506808 |

