- Ball Bearing Insert
- Round Bore, Inch Type
- 1 1/8 in Inside Diameter
- 2.441 in Outside Diameter
- Standard-Duty
| Length Through Bore | 1.906 in |
| Overall Width | 1.906 in |
| Basic Outer Ring | 206 |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 4400 lbf |
| Collar Width | 0.626 in |
| Collar No. | EL206 |
| Center of Bearing from Collar End | 1.185 |
| Screw Size | 5/16-24 UNF |
| Radial Internal Clearance | CN |
| Lubrication | Relubricatable |
| O.D. | 2.441 in |
| Ball Material | Steel |
| Screw Distance | 0.236 |
| Inside Ring Type | Wide |
| Enclosure | Double Sealed |
| Seal Type | Contact Seals |
| Seal Material | Nitrile Rubber |
| Outer Ring Width | 0.748 in |
| Locking Device | Eccentric Locking Collar |
| Center of Bearing to Back of Inner Ring | 0.721 in |
| I.D. | 1 1/8 in |
| Material | Through Hardened Steel |
| Static Load Rating [Max] | 2540 lbf |
| Inner Ring Width | 1.437 in |
| Bearing Type | Ball Bearing |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 0.039 in |
| Bore Type | Round Bore, Inch Type |
| Outer Ring | Cylindrical |
| Duty | Standard-Duty |
| Radius | 0.039 in |
| Collar O.D. | 1.752 in |
| Snap Ring | With Snap Ring |
| Groove Position | 0.126 |
| Weight | 0.937 LB |
| EAN or UPC | 4550253074441 |

