Skip to content Skip to navigation menu
Standard-Duty Ball Bearing Insert

UELS204-012D1NR

Standard-Duty Ball Bearing Insert
Item #100730319
  • Ball Bearing Insert
  • Round Bore, Inch Type
  • 3/4 in Inside Diameter
  • 1.85 in Outside Diameter
  • Standard-Duty
  • Eccentric Locking Collar
+ Show More + Show Less
Standard-Duty Ball Bearing Insert
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ball Bearing Insert
  • Round Bore, Inch Type
  • 3/4 in Inside Diameter
  • 1.85 in Outside Diameter
  • Standard-Duty
Basic Outer Ring 204
Bearing Type Ball Bearing
Collar Width 0.532 in
Center of Bearing to Back of Inner Ring 0.673 in
Groove Position 0.122
Radius 0.039 in
Locking Device Eccentric Locking Collar
Outer Ring Width 0.669 in
Screw Distance 0.189
Lubrication Relubricatable
Seal Type Contact Seals
Outer Ring Cylindrical
Fillet Radius 0.024 in
Dynamic Load Rating 2880 lbf
Duty Standard-Duty
Seal Material Nitrile Rubber
Temperature Range [Min] -40 °F
Collar No. EL204
Inner Ring Width 1.347 in
Length Through Bore 1.721 in
Collar O.D. 1.299 in
Center of Bearing from Collar End 1.047
Snap Ring With Snap Ring
Static Load Rating [Max] 1500 lbf
Overall Width 1.721 in
I.D. 3/4 in
Screw Size 1/4-28 UNF
Enclosure Double Sealed
Material Through Hardened Steel
Radial Internal Clearance CN
Ball Material Steel
O.D. 1.85 in
Temperature Range [Max] 250 °F
Inside Ring Type Wide
Bore Type Round Bore, Inch Type
Weight 0.549 LB
EAN or UPC 4547359506617
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison