NTN Bearing Corp.
UELPL207-106D1
UELP/UELPL Series Light-Duty Ball Bearing Pillow Block
Item #100736687
- Ball Bearing
- Pillow Block
- 1 3/8 in Shaft Diameter
- 5 in Bolt Hole Spacing
| End Type | Open End |
| Housing No. | PL207D1 |
| Housing Length | 6 9/16 in |
| Shaft Height | 1.8125 in |
| Bearing Insert | UEL207-106D1 |
| Temperature Range [Max] | 250 °F |
| RPM [Max] | 4200 rpm |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Temperature Range [Min] | -40 °F |
| Mounted Unit Duty | Light-Duty |
| Groove Length | 0.78125 |
| Bolt Hole Spacing | 5 in |
| Series | UELP/UELPL |
| Housing Height | 3 19/32 in |
| Bearing Width | 2.012 in |
| Seal Material | Nitrile Rubber |
| Center of Bearing from Back of Inner Ring | 0.74 |
| Inch/Metric | Inch |
| Shaft Dia. | 1.375 in |
| Base Height | 23/32 in |
| Locking Device | Eccentric Locking Collar |
| Lubrication | Relubricatable |
| Housing Width | 2.209 in |
| Housing Construction | 1 Piece |
| Base Width | 1 7/8 in |
| Seal Type | Contact Seals |
| Dynamic Load Rating | 5800 lbf |
| Static Load Rating [Max] | 3450 lbf |
| Weight | 4.037 LB |
| EAN or UPC | 4547359505740 |
