NTN Bearing Corp.
UELPL204-012D1
UELP/UELPL Series Light-Duty Ball Bearing Pillow Block
Item #100736680
- Ball Bearing
- Pillow Block
- 3/4 in Shaft Diameter
- 3 3/4 in Bolt Hole Spacing
| Housing Material | Cast Iron |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Shaft Height | 1.25 in |
| Bolt Hole Spacing | 3 3/4 in |
| Dynamic Load Rating | 2880 lbf |
| Shaft Dia. | 0.75 in |
| RPM [Max] | 6700 rpm |
| Bearing Width | 1.721 in |
| Lubrication | Relubricatable |
| Base Width | 1 1/2 in |
| Mounted Unit Duty | Light-Duty |
| Series | UELP/UELPL |
| Seal Type | Contact Seals |
| Groove Length | 0.625 |
| Temperature Range [Min] | -40 °F |
| Locking Device | Eccentric Locking Collar |
| Bearing Insert | UEL204-012D1 |
| Housing Height | 2 17/32 in |
| Housing Construction | 1 Piece |
| Inch/Metric | Inch |
| Temperature Range [Max] | 250 °F |
| Seal Material | Nitrile Rubber |
| Base Height | 9/16 in |
| Housing Width | 1.797 in |
| Housing Length | 5 in |
| Static Load Rating [Max] | 1500 lbf |
| Center of Bearing from Back of Inner Ring | 0.673 |
| Housing No. | PL204D1 |
| Weight | 1.49 LB |
| EAN or UPC | 4547359505566 |
