- Ball Bearing
- Pillow Block
- 2 in Shaft Diameter
- 6 7/32 in Bolt Hole Spacing
| End Type | Open End |
| Groove Length | 0.9375 |
| Temperature Range [Min] | -40 °F |
| Lubrication | Relubricatable |
| Locking Device | Eccentric Locking Collar |
| Seal Material | Nitrile Rubber |
| Type | Low Base |
| Mounted Unit Duty | Light-Duty |
| Center of Bearing from Back of Inner Ring | 0.969 |
| Plating | Black Oxide |
| Dynamic Load Rating | 7850 lbf |
| Housing Material | Cast Iron |
| Bearing Insert | A-UEL210-200D1M |
| Seal Type | Contact Seals |
| Bearing Width | 2.469 in |
| Bearing Type | Ball Bearing |
| Housing Width | 2 3/8 in |
| Base Height | 13/16 in |
| Housing Height | 4 13/32 in |
| Tightening Torque [Max] | 138 in lb |
| Shaft Height | 2.1875 in |
| Housing No. | PL210D1V50 |
| Shaft Dia. | 2 in |
| Housing Construction | 1 Piece |
| Static Load Rating [Max] | 5200 lbf |
| Temperature Range [Max] | 250 °F |
| Series | Uelpl |
| Base Width | 2 3/8 in |
| Bolt Hole Spacing | 6 7/32 in |
| Inch/Metric | Inch |
| Housing Length | 8 1/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 4547359235654 |

