- Ball Bearing
- Pillow Block
- 2 15/16 in Shaft Diameter
- 9 1/2 in Bolt Hole Spacing
| Temperature Range [Max] | 250 °F |
| Mounted Unit Duty | Light-Duty |
| Dynamic Load Rating | 14800 lbf |
| Shaft Dia. | 2.9375 in |
| Type | Low Base |
| End Type | Open End |
| Locking Device | Eccentric Locking Collar |
| Housing Height | 6 1/2 in |
| Base Height | 1 3/32 in |
| Static Load Rating [Max] | 11100 lbf |
| Bearing Width | 3.622 in |
| Housing No. | PL215D1V50 |
| RPM [Max] | 2100 rpm |
| Shaft Height | 3.3125 in |
| Seal Type | Contact Seals |
| Groove Length | 1 |
| Lubrication | Relubricatable |
| Center of Bearing from Back of Inner Ring | 1.469 |
| Housing Construction | 1 Piece |
| Series | Uelpl |
| Housing Width | 2 29/32 in |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Tightening Torque [Max] | 260 in lb |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 9 1/2 in |
| Base Width | 2 29/32 in |
| Bearing Insert | A-UEL215-215D1 |
| Housing Length | 12 in |
| Seal Material | Nitrile Rubber |
| Plating | Black Oxide |
| Weight | 0.0 LB |
| EAN or UPC | 4547359654622 |

