NTN Bearing Corp.
UELP315-215D1
UELP/UELPL Series Heavy-Duty Ball Bearing Pillow Block
Item #100736709
- Ball Bearing
- Pillow Block
- 2 15/16 in Shaft Diameter
- 11 13/32 in Bolt Hole Spacing
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| Bearing Width | 3 15/16 in |
| Base Width | 3 15/16 in |
| End Type | Open End |
| Center of Bearing from Back of Inner Ring | 1.469 |
| RPM [Max] | 1900 rpm |
| Seal Type | Contact Seals |
| Temperature Range [Min] | -40 °F |
| Housing Width | 4.438 in |
| Groove Length | 1 |
| Housing Length | 14 31/32 in |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Dynamic Load Rating | 25400 lbf |
| Seal Material | Nitrile Rubber |
| Temperature Range [Max] | 250 °F |
| Shaft Height | 3.9375 in |
| Housing No. | P315D1 |
| Locking Device | Eccentric Locking Collar |
| Base Height | 1 3/8 in |
| Mounted Unit Duty | Heavy-Duty |
| Shaft Dia. | 2.9375 in |
| Bearing Insert | UEL315-215D1 |
| Series | UELP/UELPL |
| Housing Height | 7 25/32 in |
| Bolt Hole Spacing | 11 13/32 in |
| Inch/Metric | Inch |
| Static Load Rating [Max] | 17300 lbf |
| Weight | 32.364 LB |
| EAN or UPC | 4547359506587 |
