NTN Bearing Corp.
UELP312-207D1
UELP/UELPL Series Heavy-Duty Ball Bearing Pillow Block
Item #101111856
- Ball Bearing
- Pillow Block
- 2 7/16 in Shaft Diameter
- 9 27/32 in Bolt Hole Spacing
| Series | UELP/UELPL |
| Base Width | 3 11/32 in |
| Housing Construction | 1 Piece |
| Housing No. | P312D1 |
| RPM [Max] | 2400 rpm |
| Bearing Type | Ball Bearing |
| Groove Length | 1 |
| Bolt Hole Spacing | 9 27/32 in |
| Static Load Rating [Max] | 11700 lbf |
| Base Height | 1 1/4 in |
| Seal Material | Nitrile Rubber |
| Inch/Metric | Inch |
| Temperature Range [Max] | 250 °F |
| Center of Bearing from Back of Inner Ring | 1.217 |
| Bearing Insert | UEL312-207D1 |
| End Type | Open End |
| Housing Width | 3.579 in |
| Bearing Width | 3.126 in |
| Housing Length | 13 in |
| Temperature Range [Min] | -40 °F |
| Locking Device | Eccentric Locking Collar |
| Housing Height | 6 1/2 in |
| Lubrication | Relubricatable |
| Shaft Dia. | 2.4375 in |
| Shaft Height | 3.34375 in |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Heavy-Duty |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 18400 lbf |
| Weight | 21.581 LB |
| EAN or UPC | 4547359506570 |
