- Ball Bearing
- Pillow Block
- 50 mm Shaft Diameter
- 212 mm Bolt Hole Spacing
| Housing Height | 143 mm |
| Bearing Type | Ball Bearing |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| End Type | Open End |
| RPM [Max] | 2800 rpm |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 13900 lbf |
| Bolt Hole Spacing | 212 mm |
| Series | UELP/UELPL |
| Housing No. | P310D1 |
| Base Width | 75 mm |
| Base Height | 27 mm |
| Housing Width | 79.5 mm |
| Housing Length | 275 mm |
| Lubrication | Relubricatable |
| Center of Bearing from Back of Inner Ring | 24.6 |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Insert | UEL310D1 |
| Bearing Width | 66.6 mm |
| Seal Material | Nitrile Rubber |
| Shaft Dia. | 50 mm |
| Bolt Holes | 2 |
| Static Load Rating [Max] | 8650 lbf |
| Locking Device | Eccentric Locking Collar |
| Groove Length | 35 |
| Housing Construction | 1 Piece |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Shaft Height | 75 mm |
| Weight | 14.021 LB |
| EAN or UPC | 4547359236286 |

