NTN Bearing Corp.
UELP309-111D1
UELP/UELPL Series Heavy-Duty Ball Bearing Pillow Block
Item #101111851
- Ball Bearing
- Pillow Block
- 1 11/16 in Shaft Diameter
- 7 15/32 in Bolt Hole Spacing
| Locking Device | Eccentric Locking Collar |
| Center of Bearing from Back of Inner Ring | 0.78 |
| Housing Height | 5 3/32 in |
| Bearing Width | 2.311 in |
| End Type | Open End |
| Seal Type | Contact Seals |
| Base Height | 15/16 in |
| Housing Construction | 1 Piece |
| Housing No. | P309D1 |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch |
| Static Load Rating [Max] | 7200 lbf |
| Bolt Hole Spacing | 7 15/32 in |
| Bearing Insert | UEL309-111D1 |
| Mounted Unit Duty | Heavy-Duty |
| Series | UELP/UELPL |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Seal Material | Nitrile Rubber |
| Housing Length | 9 21/32 in |
| RPM [Max] | 3100 rpm |
| Shaft Dia. | 1.6875 in |
| Temperature Range [Min] | -40 °F |
| Housing Width | 2.844 in |
| Dynamic Load Rating | 11900 lbf |
| Groove Length | 1 |
| Temperature Range [Max] | 250 °F |
| Shaft Height | 2.640625 in |
| Base Width | 2 5/8 in |
| Weight | 9.716 LB |
| EAN or UPC | 4547359666113 |
