NTN Bearing Corp.
UELP215-300F7D1
UELP/UELPL Series Light-Duty Ball Bearing Pillow Block
Item #101993378
- Ball Bearing
- Pillow Block
- 3 in Shaft Diameter
- 8 17/32 in Bolt Hole Spacing
| Base Width | 2 29/32 in |
| Lubrication | Relubricatable |
| Housing Height | 6 13/32 in |
| Static Load Rating [Max] | 11100 lbf |
| Seal Material | Nitrile Rubber |
| Dynamic Load Rating | 14800 lbf |
| Center of Bearing from Back of Inner Ring | 1.469 |
| Shaft Dia. | 3 in |
| Base Height | 1 3/32 in |
| Groove Length | 1 |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Ball Bearing |
| Housing Width | 3.607 in |
| Temperature Range [Max] | 250 °F |
| End Type | Open End |
| Bolt Hole Spacing | 8 17/32 in |
| Locking Device | Eccentric Locking Collar |
| Mounted Unit Duty | Light-Duty |
| Bearing Insert | UEL215-300D1 |
| Seal Type | Contact Seals |
| Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| Bearing Width | 3.622 in |
| RPM [Max] | 2100 rpm |
| Series | UELP/UELPL |
| Housing Length | 10 13/16 in |
| Housing No. | P215D1 |
| Inch/Metric | Inch |
| Shaft Height | 3.25 in |
| Weight | 17.802 LB |
| EAN or UPC | 4547359506532 |
