NTN Bearing Corp.
UELP213-208D1
UELP/UELPL Series Light-Duty Ball Bearing Pillow Block
Item #100736704
- Ball Bearing
- Pillow Block
- 2 1/2 in Shaft Diameter
- 8 in Bolt Hole Spacing
| Housing Length | 10 7/16 in |
| Temperature Range [Max] | 250 °F |
| Housing Material | Cast Iron |
| Series | UELP/UELPL |
| Shaft Height | 3 in |
| Seal Material | Nitrile Rubber |
| Seal Type | Contact Seals |
| Locking Device | Eccentric Locking Collar |
| Bearing Width | 3.374 in |
| Housing No. | P213D1 |
| Dynamic Load Rating | 12900 lbf |
| Base Height | 1 1/16 in |
| Static Load Rating [Max] | 9000 lbf |
| Center of Bearing from Back of Inner Ring | 1.343 |
| Base Width | 2 3/4 in |
| Lubrication | Relubricatable |
| Housing Height | 5 15/16 in |
| Mounted Unit Duty | Light-Duty |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 2.5 in |
| Inch/Metric | Inch |
| Bearing Insert | UEL213-208D1 |
| Housing Width | 3.405 in |
| End Type | Open End |
| RPM [Max] | 2400 rpm |
| Bolt Hole Spacing | 8 in |
| Temperature Range [Min] | -40 °F |
| Housing Construction | 1 Piece |
| Groove Length | 1 |
| Weight | 14.956 LB |
| EAN or UPC | 4547359506488 |
