- Ball Bearing
- Pillow Block
- 55 mm Shaft Diameter
- 171 mm Bolt Hole Spacing
| Dynamic Load Rating | 9800 lbf |
| Shaft Height | 63.5 mm |
| Center of Bearing from Back of Inner Ring | 27.8 |
| Lubrication | Relubricatable |
| Static Load Rating [Max] | 6550 lbf |
| Housing Width | 73.6 mm |
| Housing Height | 126 mm |
| Bolt Hole Spacing | 171 mm |
| Temperature Range [Min] | -40 °F |
| Housing Construction | 1 Piece |
| Inch/Metric | Metric |
| Base Height | 23 mm |
| RPM [Max] | 2900 rpm |
| Mounted Unit Duty | Light-Duty |
| Housing Material | Cast Iron |
| Locking Device | Eccentric Locking Collar |
| Shaft Dia. | 55 mm |
| Seal Type | Contact Seals |
| Groove Length | 23 |
| Bearing Insert | UEL211D1 |
| Temperature Range [Max] | 250 °F |
| Seal Material | Nitrile Rubber |
| Housing Length | 219 mm |
| Base Width | 60 mm |
| Housing No. | P211D1 |
| Series | UELP/UELPL |
| Bearing Width | 71.4 mm |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Weight | 0.0 LB |
| EAN or UPC | 4547359236200 |

