- Ball Bearing
- Pillow Block
- 50 mm Shaft Diameter
- 159 mm Bolt Hole Spacing
| Static Load Rating [Max] | 5200 lbf |
| Base Width | 60 mm |
| Mounted Unit Duty | Light-Duty |
| Temperature Range [Max] | 250 °F |
| Housing Height | 114 mm |
| Bearing Width | 62.7 mm |
| Bearing Type | Ball Bearing |
| Housing Width | 68.1 mm |
| Shaft Height | 57.2 mm |
| Locking Device | Eccentric Locking Collar |
| Center of Bearing from Back of Inner Ring | 24.6 |
| Housing No. | P210D1 |
| RPM [Max] | 3100 rpm |
| Housing Construction | 1 Piece |
| Dynamic Load Rating | 7850 lbf |
| End Type | Open End |
| Series | UELP/UELPL |
| Seal Material | Nitrile Rubber |
| Base Height | 21 mm |
| Housing Material | Cast Iron |
| Groove Length | 23 |
| Housing Length | 206 mm |
| Seal Type | Contact Seals |
| Shaft Dia. | 50 mm |
| Temperature Range [Min] | -40 °F |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 159 mm |
| Inch/Metric | Metric |
| Bearing Insert | UEL210D1 |
| Weight | 6.695 LB |
| EAN or UPC | 4547359236132 |

