- Ball Bearing
- Pillow Block
- 45 mm Shaft Diameter
- 146 mm Bolt Hole Spacing
| Lubrication | Relubricatable |
| End Type | Open End |
| Housing Length | 190 mm |
| Bearing Insert | UEL209D1 |
| RPM [Max] | 3500 rpm |
| Base Width | 54 mm |
| Static Load Rating [Max] | 4600 lbf |
| Seal Type | Contact Seals |
| Base Height | 20 mm |
| Mounted Unit Duty | Light-Duty |
| Groove Length | 20 |
| Shaft Height | 54 mm |
| Housing Width | 61.9 mm |
| Inch/Metric | Metric |
| Housing No. | P209D1 |
| Temperature Range [Min] | -40 °F |
| Center of Bearing from Back of Inner Ring | 21.4 |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 45 mm |
| Bearing Type | Ball Bearing |
| Seal Material | Nitrile Rubber |
| Bearing Width | 56.3 mm |
| Housing Construction | 1 Piece |
| Locking Device | Eccentric Locking Collar |
| Housing Height | 106 mm |
| Dynamic Load Rating | 7300 lbf |
| Bolt Hole Spacing | 146 mm |
| Housing Material | Cast Iron |
| Series | UELP/UELPL |
| Weight | 5.265 LB |
| EAN or UPC | 4547359236071 |

