- Ball Bearing
- Pillow Block
- 3 in Shaft Diameter
- 8 1/2 in Bolt Hole Spacing
| Bearing Insert | A-UEL215-300D1 |
| Seal Material | Nitrile Rubber |
| Bearing Width | 3.622 in |
| Housing Length | 10 13/16 in |
| Mounted Unit Duty | Heavy-Duty |
| Series | Uelp |
| Dynamic Load Rating | 14800 lbf |
| Center of Bearing from Back of Inner Ring | 1.469 |
| Housing Material | Cast Iron |
| Plating | Black Oxide |
| Inch/Metric | Inch |
| Shaft Dia. | 3 in |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Locking Device | Eccentric Locking Collar |
| Lubrication | Relubricatable |
| Shaft Height | 3.25 in |
| Housing Height | 6 13/32 in |
| Bolt Hole Spacing | 8 1/2 in |
| Type | High Base |
| Housing No. | P215D1V50 |
| Base Width | 2 29/32 in |
| Groove Length | 1 |
| RPM [Max] | 2100 rpm |
| Tightening Torque [Max] | 260 in lb |
| Seal Type | Contact Seals |
| Housing Width | 2 29/32 in |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Ball Bearing |
| Base Height | 1 3/32 in |
| Static Load Rating [Max] | 11100 lbf |
| Weight | 0.0 LB |
| EAN or UPC | 4547359235388 |

