- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 2 3/4 in Shaft Diameter
- 7.6 in Housing Length
- 3 17/32 in Overall Width
| Dynamic Load Rating | 13900 lbf |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Bolt Hole Size | 13/16 in |
| Flange Thickness | 7/8 in |
| Length Through Bore | 3.374 in |
| Mounted Unit Duty | Light-Duty |
| Center Of Bearing From End | 1 |
| Overall Width | 3 17/32 in |
| Bearing Design | Non-Expansion |
| Housing No. | FU214D1 |
| Seal Type | Contact Seals |
| Housing Length | 7.6 in |
| Bolt Hole Spacing | 6 in |
| Housing Material | Cast Iron |
| Center of Bearing to Back of Inner Ring | 1.345 in |
| Limiting Speed | 2300 rpm |
| Flange Type | 4-Bolt Flange |
| Locking Device | Eccentric Locking Collar |
| Seal Material | Nitrile Rubber |
| End Type | Open End |
| Temperature Range [Max] | 250 °F |
| Bearing Insert | UEL214-212D1 |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 2.75 in |
| Housing Construction | 1 Piece |
| Bearing Type | Ball Bearing |
| Static Load Rating [Max] | 9900 lbf |
| Series | UELF |
| Weight | 14.771 LB |
| EAN or UPC | 4547359666106 |

