- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 40 mm Shaft Diameter
- 131 mm Housing Length
- 58.9 mm Overall Width
| Inch/Metric | Metric |
| Shaft Dia. | 40 mm |
| Overall Width | 58.9 mm |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Bearing Insert | UEL208D1 |
| Length Through Bore | 56.3 mm |
| Lubrication | Relubricatable |
| Bolt Hole Size | 14 mm |
| Housing Construction | 1 Piece |
| Flange Type | 4-Bolt Flange |
| Housing No. | FU208D1 |
| Dynamic Load Rating | 6550 lbf |
| Temperature Range [Min] | -40 °F |
| Locking Device | Eccentric Locking Collar |
| Center of Bearing to Back of Inner Ring | 21.4 mm |
| Limiting Speed | 3700 rpm |
| Static Load Rating [Max] | 4000 lbf |
| End Type | Open End |
| Seal Type | Contact Seals |
| Bolt Hole Spacing | 101.5 mm |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 250 °F |
| Series | UELF |
| Housing Length | 131 mm |
| Mounted Unit Duty | Light-Duty |
| Seal Material | Nitrile Rubber |
| Flange Thickness | 17 mm |
| Center Of Bearing From End | 24 |
| Weight | 4.806 LB |
| EAN or UPC | 4547359738124 |

