- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 1 1/8 in Shaft Diameter
- 4 9/32 in Housing Length
- 1 31/32 in Overall Width
features
- Provides greater rigidity when mounted than two-bolt flanges
- Single-lip seal with flinger
- Self-aligning: outer bearing surface and internal housing surface are spherical
- Eccentric locking collar
- Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
- Higher-rated load capacity than that of corresponding self-aligning ball bearings
- Lightweight-yet-strong housing
- Easy mounting
- Accurate fitting of the housing
- Replaceable - new bearing can be fitted to existing housing
caution
- Not recommended for applications where the direction of rotation is sometimes reversed
| Center Of Bearing From End | 0.78125 |
| Flange Style | 4-Bolt Square |
| Locking Device | Eccentric Locking Collar |
| Seal Material | Nitrile Rubber |
| Bolt Size | 1/8 |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| Style | 4-Bolt Flange |
| Mounted Unit Duty | Light-Duty |
| Housing Material | Cast Iron |
| Length Through Bore | 1.906 in |
| Series | UELFU |
| Center of Bearing to Back of Inner Ring | 0.721 in |
| Flange Type | 4-Bolt Flange |
| Plating | Black Oxide |
| Temperature Range [Min] | -40 °F |
| Flange Thickness | 0.625 in |
| Overall Width | 1 31/32 in |
| Static Load Rating [Max] | 2540 lbf |
| Housing Width | 4 9/32 in |
| End Type | Open End |
| Seal Type | Contact Seals, Contact Seals w/Flingers |
| Shaft Dia. | 1.125 in |
| Bearing Insert | A-UEL206-102D1 |
| Bolt Hole Spacing | 3 1/4 in |
| Temperature Range [Max] | 225 °F, 250 °F |
| Housing Height | 4 9/32 in |
| Lubrication | Relubricatable |
| Dynamic Load Rating | 4400 lbf |
| Housing No. | FU206D1V50 |
| Bearing Design | Non-Expansion |
| Limiting Speed | 4900 rpm |
| Housing Length | 4 9/32 in |
| Bolt Hole Size | 29/64 in |
| Tightening Torque [Max] | 86 in lb |
| Weight | 2.96 LB |
| EAN or UPC | 4547359234558 |

