- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 1 1/4 in Shaft Diameter
- 4 9/32 in Housing Length
- 1 31/32 in Overall Width
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Flange Thickness | 0.625 in |
| Length Through Bore | 1.906 in |
| End Type | Open End |
| Housing No. | FU206D1V50 |
| Inch/Metric | Inch |
| Tightening Torque [Max] | 86 in lb |
| Series | UELFU |
| Seal Material | Nitrile Rubber |
| Bolt Hole Spacing | 3 1/4 in |
| Limiting Speed | 4900 rpm |
| Bearing Insert | A-UEL206-104D1 |
| Shaft Dia. | 1.25 in |
| Bolt Hole Size | 29/64 in |
| Flange Type | 4-Bolt Flange |
| Temperature Range [Min] | -40 °F |
| Seal Type | Contact Seals |
| Housing Material | Cast Iron |
| Overall Width | 1 31/32 in |
| Bearing Type | Ball Bearing |
| Dynamic Load Rating | 4400 lbf |
| Mounted Unit Duty | Light-Duty |
| Temperature Range [Max] | 250 °F |
| Center Of Bearing From End | 0.78125 |
| Locking Device | Eccentric Locking Collar |
| Plating | Black Oxide |
| Center of Bearing to Back of Inner Ring | 0.721 in |
| Housing Length | 4 9/32 in |
| Static Load Rating [Max] | 2540 lbf |
| Housing Construction | 1 Piece |
| Weight | 0.0 LB |
| EAN or UPC | 4547359234541 |

