- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange
- 2 15/16 in Shaft Diameter
- 10 15/32 in Housing Length
- 3 49/64 in Overall Width
| Flange Type | 2-Bolt Flange |
| Center Of Bearing From End | 1.61 |
| Lubrication | Relubricatable |
| Static Load Rating [Max] | 11100 lbf |
| Flange Thickness | 7/8 in |
| Bolt Hole Spacing | 8.859 in |
| Center of Bearing to Back of Inner Ring | 1.469 in |
| Bearing Type | Ball Bearing |
| Housing Length | 10 15/32 in |
| Dynamic Load Rating | 14800 lbf |
| Housing Height | 6 1/2 in |
| Bearing Design | Non-Expansion |
| Bolt Circle Dia. | 8.859 in |
| Seal Type | Contact Seals |
| Temperature Range [Max] | 250 °F |
| Seal Material | Nitrile Rubber |
| Housing Construction | 1 Piece |
| Locking Device | Eccentric Locking Collar |
| Bearing Insert | UEL215-215D1 |
| Mounted Unit Duty | Light-Duty |
| Housing No. | FLU215D1 |
| Overall Width | 3 49/64 in |
| Inch/Metric | Inch |
| End Type | Open End |
| Limiting Speed | 2100 rpm |
| Housing Material | Cast Iron |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 2.9375 in |
| Bolt Hole Size | 13/16 in |
| Series | UELFL |
| Length Through Bore | 3.622 in |
| Weight | 0.0 LB |
| EAN or UPC | 4547359817546 |

