- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange
- 2 7/16 in Shaft Diameter
- 9 1/4 in Housing Length
- 3 3/16 in Overall Width
| Lubrication | Relubricatable |
| Housing No. | FLU212D1 |
| Flange Thickness | 13/16 in |
| Bearing Insert | UEL212-207D1 |
| Housing Length | 9 1/4 in |
| End Type | Open End |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Bolt Circle Dia. | 7 61/64 in |
| Locking Device | Eccentric Locking Collar |
| Seal Type | Contact Seals |
| Length Through Bore | 3.0625 in |
| Seal Material | Nitrile Rubber |
| Flange Type | 2-Bolt Flange |
| Bolt Hole Spacing | 7.953 in |
| Overall Width | 3 3/16 in |
| Inch/Metric | Inch |
| Dynamic Load Rating | 11800 lbf |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Bolt Hole Size | 45/64 in |
| Mounted Unit Duty | Light-Duty |
| Bearing Design | Non-Expansion |
| Limiting Speed | 2500 rpm |
| Series | UELFL |
| Shaft Dia. | 2.4375 in |
| Housing Construction | 1 Piece |
| Center of Bearing to Back of Inner Ring | 1.221 in |
| Static Load Rating [Max] | 8100 lbf |
| Housing Height | 5 5/16 in |
| Center Of Bearing From End | 1 |
| Weight | 8.915 LB |
| EAN or UPC | 4550253055624 |

