- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange
- 15/16 in Shaft Diameter
- 4 29/32 in Housing Length
- 1 13/16 in Overall Width
features
- Single-lip seal with flinger
- Self-aligning: outer bearing surface and internal housing surface are spherical
- Eccentric locking collar
- Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
- Higher-rated load capacity than that of corresponding self-aligning ball bearings
- Lightweight-yet-strong housing
- Easy mounting
- Accurate fitting of the housing
- Replaceable - new bearing can be fitted to existing housing
caution
- Not recommended for applications where the direction of rotation is sometimes reversed
| Center Of Bearing From End | 0.75 |
| Center of Bearing to Back of Inner Ring | 0.689 in |
| Locking Device | Eccentric Locking Collar |
| Dynamic Load Rating | 3150 lbf |
| Limiting Speed | 5900 rpm |
| Bearing Insert | UEL205-015D1 |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 0.9375 in |
| Style | 2-Bolt Flange |
| Series | UELFL, UELFLU |
| Bolt Circle Dia. | 3 57/64 in |
| Flange Thickness | 19/32 in |
| Seal Material | Nitrile Rubber |
| Lubrication | Relubricatable |
| Static Load Rating [Max] | 1760 lbf |
| Seal Type | Contact Seals, Contact Seals w/Flingers |
| Temperature Range [Min] | -40 °F |
| Flange Type | 2-Bolt Flange |
| Housing Construction | 1 Piece |
| Length Through Bore | 1.748 in |
| Overall Width | 1 13/16 in |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 225 °F, 250 °F |
| Housing Length | 4 29/32 in |
| Housing Width | 4 9/32 in |
| Housing Height | 2 3/4 in |
| Bolt Size | 1/8 |
| End Type | Open End |
| Housing No. | FLU205D1 |
| Bolt Hole Spacing | 3 57/64 in, 3.891 in |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Bolt Hole Size | 29/64 in |
| Flange Style | 2-Bolt |
| Mounted Unit Duty | Light-Duty |
| Weight | 1.748 LB |
| EAN or UPC | 4547359504293 |

