- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange
- 1 3/8 in Shaft Diameter
- 6 5/32 in Housing Length
- 2 3/32 in Overall Width
| Mounted Unit Duty | Light-Duty |
| Length Through Bore | 2.012 in |
| Shaft Dia. | 1.375 in |
| Seal Material | Nitrile Rubber |
| Flange Thickness | 21/32 in |
| Bearing Insert | A-UEL207-106D1 |
| Temperature Range [Max] | 250 °F |
| Housing Material | Cast Iron |
| Static Load Rating [Max] | 3450 lbf |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Series | UELFLU |
| Limiting Speed | 4200 rpm |
| Center Of Bearing From End | 0.828125 |
| End Type | Open End |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 5 1/8 in |
| Housing Length | 6 5/32 in |
| Temperature Range [Min] | -40 °F |
| Housing Height | 3 25/32 in |
| Housing No. | FLU207D1V50 |
| Bolt Hole Spacing | 5 1/8 in |
| Housing Construction | 1 Piece |
| Flange Type | 2-Bolt Flange |
| Bearing Design | Non-Expansion |
| Overall Width | 2 3/32 in |
| Plating | Black Oxide |
| Center of Bearing to Back of Inner Ring | 0.74 in |
| Seal Type | Contact Seals |
| Dynamic Load Rating | 5800 lbf |
| Tightening Torque [Max] | 104 in lb |
| Bolt Hole Size | 33/64 in |
| Locking Device | Eccentric Locking Collar |
| Weight | 3.373 LB |
| EAN or UPC | 4547359234145 |

