- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 1 3/4 in Shaft Diameter
- 6 5/16 in Housing Length
- Cast Iron Housing
| Inch/Metric | Inch |
| Center Of Bearing From End | 0.390625 |
| Bolt Circle Dia. | 5.203 in |
| Series | UELFC |
| Housing Length | 6 5/16 in |
| Housing Height | 6 5/16 in |
| Temperature Range [Min] | -40 °F |
| Housing Construction | 1 Piece |
| Housing No. | FC209D1 |
| Flange Thickness | 9/16 in |
| Bolt Hole Size | 5/8 in |
| Mounted Unit Duty | Light-Duty |
| Lubrication | Relubricatable |
| Center of Bearing to Back of Inner Ring | 0.843 in |
| Temperature Range [Max] | 250 °F |
| Bearing Design | Non-Expansion |
| Seal Material | Nitrile Rubber |
| Length Through Bore | 2.217 in |
| Bearing Type | Ball Bearing |
| Dynamic Load Rating | 7300 lbf |
| Nose Width | 0.472 |
| Static Load Rating [Max] | 4600 lbf |
| Locking Device | Eccentric Locking Collar |
| Shaft Dia. | 1.75 in |
| Housing Material | Cast Iron |
| Limiting Speed | 3500 rpm |
| Flange Type | 4-Bolt Flange |
| Nose Diameter | 4.134 in |
| Seal Type | Contact Seals |
| End Type | Open End |
| Bearing Insert | UEL209-112D1 |
| Weight | 0.0 LB |
| EAN or UPC | 4547359666083 |

