- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 30 mm Shaft Diameter
- 125 mm Housing Length
- 48.4 mm Overall Width
| Series | UELFC |
| Bolt Circle Dia. | 100 mm |
| Lubrication | Relubricatable |
| Center Of Bearing From End | 10 |
| Shaft Dia. | 30 mm |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 2540 lbf |
| Housing Height | 125 mm |
| Seal Type | Contact Seals |
| Housing No. | FC206D1 |
| Housing Material | Cast Iron |
| Nose Diameter | 80 mm |
| Mounted Unit Duty | Light-Duty |
| Housing Length | 125 mm |
| Seal Material | Nitrile Rubber |
| Dynamic Load Rating | 4400 lbf |
| Overall Width | 48.4 mm |
| Inch/Metric | Metric |
| Locking Device | Eccentric Locking Collar |
| Flange Type | 4-Bolt Flange |
| End Type | Open End |
| Length Through Bore | 48.4 mm |
| Bolt Hole Size | 12 mm |
| Housing Construction | 1 Piece |
| Limiting Speed | 4900 rpm |
| Bearing Design | Non-Expansion |
| Nose Width | 8 |
| Flange Thickness | 8 mm |
| Bearing Insert | UEL206D1 |
| Center of Bearing to Back of Inner Ring | 18.3 mm |
| Bearing Type | Ball Bearing |
| Temperature Range [Max] | 250 °F |
| Weight | 3.153 LB |
| EAN or UPC | 4547359737806 |

