- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 2 1/2 in Shaft Diameter
- 7.4 in Housing Length
- Cast Iron Housing
| Housing Material | Cast Iron |
| Housing No. | F213D1 |
| Seal Material | Nitrile Rubber |
| Housing Construction | 1 Piece |
| Seal Type | Contact Seals |
| Flange Thickness | 0.875 in |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Light-Duty |
| End Type | Open End |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 9000 lbf |
| Bolt Hole Size | 3/4 in |
| Inch/Metric | Inch |
| Flange Type | 4-Bolt Flange |
| Length Through Bore | 3.374 in |
| Series | UELF |
| Locking Device | Eccentric Locking Collar |
| Center Of Bearing From End | 1 |
| Bearing Insert | UEL213-208D1 |
| Shaft Dia. | 2.5 in |
| Dynamic Load Rating | 12900 lbf |
| Bearing Design | Non-Expansion |
| Center of Bearing to Back of Inner Ring | 1.343 in |
| Bolt Hole Spacing | 5.9 in |
| Temperature Range [Min] | -40 °F |
| Limiting Speed | 2400 rpm |
| Housing Length | 7.4 in |
| Weight | 0.0 LB |
| EAN or UPC | 4547359505504 |

