- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 1 1/4 in Shaft Diameter
- 4.6 in Housing Length
- 2 3/32 in Overall Width
| Length Through Bore | 2.012 in |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| Bolt Hole Spacing | 3.6 in |
| Static Load Rating [Max] | 3450 lbf |
| Shaft Dia. | 1.25 in |
| Housing Length | 4.6 in |
| Bearing Insert | UEL207-104D1W3 |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Light-Duty |
| Seal Material | Nitrile Rubber |
| End Type | Open End |
| Series | UELF |
| Lubrication | Relubricatable |
| Flange Type | 4-Bolt Flange |
| Bearing Design | Non-Expansion |
| Dynamic Load Rating | 5800 lbf |
| Bolt Hole Size | 35/64 in |
| Overall Width | 2 3/32 in |
| Limiting Speed | 4200 rpm |
| Center of Bearing to Back of Inner Ring | 0.74 in |
| Housing Construction | 1 Piece |
| Flange Thickness | 19/32 in |
| Locking Device | Eccentric Locking Collar |
| Center Of Bearing From End | 0.75 |
| Seal Type | Contact Seals |
| Housing Material | Cast Iron |
| Housing No. | F207D1 |
| Weight | 0.0 LB |
| EAN or UPC | 4547359879087 |

