- Ball Bearing Insert
- Round Bore, Inch Type
- 1 15/16 in Inside Diameter
- 4.331 in Outside Diameter
- Heavy-Duty
| Lubrication | Relubricatable |
| Outer Ring | Spherical |
| Collar Width | 0.874 in |
| Center of Bearing to Back of Inner Ring | 0.969 in |
| Bearing Type | Ball Bearing |
| O.D. | 4.331 in |
| Center of Bearing from Collar End | 1.654 |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Screw Size | 3/8-24 UNF |
| Material | Through Hardened Steel |
| Basic Outer Ring | 310 |
| I.D. | 1 15/16 in |
| Ball Material | Steel |
| Fillet Radius | 0.098 in |
| Bore Type | Round Bore, Inch Type |
| Dynamic Load Rating | 13900 lbf |
| Overall Width | 2.622 in |
| Length Through Bore | 2.622 in |
| Radial Internal Clearance | CN |
| Outer Ring Width | 1.26 in |
| Duty | Heavy-Duty |
| Seal Type | Contact Seals |
| Limiting Speed - Grease | 2800 rpm |
| Locking Device | Eccentric Locking Collar |
| Collar No. | EL310-115W3 |
| Static Load Rating [Max] | 8650 lbf |
| Screw Distance | 0.343 |
| Collar O.D. | 3 in |
| Inside Ring Type | Wide |
| Enclosure | Double Sealed |
| Seal Material | Nitrile Rubber |
| Inner Ring Width | 1.937 in |
| Weight | 4.145 LB |
| EAN or UPC | 4547359507546 |

