- Ball Bearing Insert
- Round Bore, Metric Type
- 40 mm Inside Diameter
- 90 mm Outside Diameter
- Heavy-Duty
| Fillet Radius | 2 mm |
| Inside Ring Type | Wide |
| Enclosure | Double Sealed |
| Seal Type | Contact Seals |
| Static Load Rating [Max] | 5400 lbf |
| Material | Through Hardened Steel |
| Overall Width | 57.1 mm |
| O.D. | 90 mm |
| Bore Type | Round Bore, Metric Type |
| Screw Size | M10 x 1.25 |
| Basic Outer Ring | 308 |
| Temperature Range [Min] | -40 °F |
| Collar No. | EL308 |
| Length Through Bore | 57.1 mm |
| Radial Internal Clearance | CN |
| Temperature Range [Max] | 250 °F |
| Ball Material | Steel |
| Limiting Speed - Grease | 3500 rpm |
| Dynamic Load Rating | 9100 lbf |
| Center of Bearing from Collar End | 37.3 |
| Locking Device | Eccentric Locking Collar |
| Center of Bearing to Back of Inner Ring | 19.8 mm |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| I.D. | 40 mm |
| Collar O.D. | 63.5 mm |
| Screw Distance | 8 |
| Outer Ring | Spherical |
| Inner Ring Width | 41.3 mm |
| Seal Material | Nitrile Rubber |
| Duty | Heavy-Duty |
| Collar Width | 20.6 mm |
| Outer Ring Width | 27 mm |
| Weight | 2.381 LB |
| EAN or UPC | 4547359781366 |

