- Ball Bearing Insert
- Round Bore, Metric Type
- 35 mm Inside Diameter
- 80 mm Outside Diameter
- Heavy-Duty
| Collar O.D. | 55 mm |
| Dynamic Load Rating | 7550 lbf |
| Collar Width | 17.5 mm |
| Static Load Rating [Max] | 4300 lbf |
| Temperature Range [Min] | -40 °F |
| Locking Device | Eccentric Locking Collar |
| Seal Material | Nitrile Rubber |
| O.D. | 80 mm |
| Radial Internal Clearance | CN |
| Ball Material | Steel |
| Fillet Radius | 2 mm |
| Center of Bearing to Back of Inner Ring | 18.3 mm |
| Basic Outer Ring | 307 |
| I.D. | 35 mm |
| Material | Through Hardened Steel |
| Screw Size | M8 x 1 |
| Outer Ring Width | 25 mm |
| Duty | Heavy-Duty |
| Limiting Speed - Grease | 4000 rpm |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Bore Type | Round Bore, Metric Type |
| Outer Ring | Spherical |
| Length Through Bore | 51.6 mm |
| Inner Ring Width | 38.1 mm |
| Overall Width | 51.6 mm |
| Inside Ring Type | Wide |
| Temperature Range [Max] | 250 °F |
| Lubrication | Relubricatable |
| Collar No. | EL307 |
| Screw Distance | 6.7 |
| Center of Bearing from Collar End | 33.3 |
| Enclosure | Double Sealed |
| Weight | 1.764 LB |
| EAN or UPC | 4547359826364 |

