- Ball Bearing Insert
- Round Bore, Inch Type
- 1 7/16 in Inside Diameter
- 3.15 in Outside Diameter
- Heavy-Duty
| I.D. | 1 7/16 in |
| Seal Material | Nitrile Rubber |
| Locking Device | Eccentric Locking Collar |
| Collar No. | EL307-107W3 |
| Material | Through Hardened Steel |
| Seal Type | Contact Seals |
| Screw Distance | 0.264 |
| Screw Size | 5/16-24 UNF |
| Overall Width | 2.032 in |
| Basic Outer Ring | 307 |
| Collar Width | 0.689 in |
| Lubrication | Relubricatable |
| Inner Ring Width | 1 1/2 in |
| Outer Ring | Spherical |
| Dynamic Load Rating | 7550 lbf |
| Center of Bearing to Back of Inner Ring | 0.721 in |
| O.D. | 3.15 in |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Ball Bearing |
| Fillet Radius | 0.079 in |
| Enclosure | Double Sealed |
| Duty | Heavy-Duty |
| Bore Type | Round Bore, Inch Type |
| Center of Bearing from Collar End | 1.311 |
| Limiting Speed - Grease | 4000 rpm |
| Ball Material | Steel |
| Length Through Bore | 2.032 in |
| Static Load Rating [Max] | 4250 lbf |
| Outer Ring Width | 0.984 in |
| Inside Ring Type | Wide |
| Temperature Range [Min] | -40 °F |
| Collar O.D. | 2.165 in |
| Radial Internal Clearance | CN |
| Weight | 1.736 LB |
| EAN or UPC | 4547359802917 |

