- Ball Bearing Insert
- Round Bore, Inch Type
- 1 3/16 in Inside Diameter
- 2.835 in Outside Diameter
- Heavy-Duty
| O.D. | 2.835 in |
| Bore Type | Round Bore, Inch Type |
| Static Load Rating [Max] | 3350 lbf |
| Seal Material | Nitrile Rubber |
| Ball Material | Steel |
| Enclosure | Double Sealed |
| Outer Ring Width | 0.906 in |
| Material | Through Hardened Steel |
| Center of Bearing from Collar End | 1.28 |
| Collar Width | 0.689 in |
| I.D. | 1 3/16 in |
| Center of Bearing to Back of Inner Ring | 0.689 in |
| Basic Outer Ring | 306 |
| Lubrication | Relubricatable |
| Collar O.D. | 1.969 in |
| Bearing Type | Ball Bearing |
| Inside Ring Type | Wide |
| Overall Width | 1.969 in |
| Temperature Range [Max] | 250 °F |
| Radial Internal Clearance | CN |
| Screw Distance | 0.264 |
| Screw Size | 5/16-24 UNF |
| Dynamic Load Rating | 6000 lbf |
| Seal Type | Contact Seals |
| Inner Ring Width | 1.437 in |
| Limiting Speed - Grease | 4400 rpm |
| Locking Device | Eccentric Locking Collar |
| Fillet Radius | 0.059 in |
| Length Through Bore | 1.969 in |
| Outer Ring | Spherical |
| Duty | Heavy-Duty |
| Temperature Range [Min] | -40 °F |
| Weight | 1.451 LB |
| EAN or UPC | 4547359507492 |

