- Ball Bearing Insert
- Round Bore, Metric Type
- 70 mm Inside Diameter
- 125 mm Outside Diameter
- Standard-Duty
| Collar Width | 23.8 mm |
| Duty | Standard-Duty |
| Collar No. | EL214 |
| Temperature Range [Max] | 250 °F |
| Collar O.D. | 97 mm |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 9900 lbf |
| Screw Size | M10 x 1.25 |
| I.D. | 70 mm |
| Material | Through Hardened Steel |
| Screw Distance | 8.7 |
| Limiting Speed - Grease | 2300 rpm |
| Bearing Type | Ball Bearing |
| Overall Width | 85.7 mm |
| Center of Bearing to Back of Inner Ring | 34.1 mm |
| Enclosure | Double Sealed |
| Lubrication | Relubricatable |
| Bore Type | Round Bore, Metric Type |
| Center of Bearing from Collar End | 51.5 |
| Outer Ring Width | 33 mm |
| Fillet Radius | 2 mm |
| Length Through Bore | 85.7 mm |
| O.D. | 125 mm |
| Basic Outer Ring | 214 |
| Inside Ring Type | Wide |
| Inner Ring Width | 68.3 mm |
| Locking Device | Eccentric Locking Collar |
| Ball Material | Steel |
| Seal Material | Nitrile Rubber |
| Seal Type | Contact Seals |
| Radial Internal Clearance | CN |
| Outer Ring | Spherical |
| Dynamic Load Rating | 13900 lbf |
| Weight | 5.445 LB |
| EAN or UPC | 4547359237603 |

