- Ball Bearing Insert
- Round Bore, Inch Type
- 2 1/2 in Inside Diameter
- 4.724 in Outside Diameter
- Standard-Duty
| Material | Through Hardened Steel |
| Seal Type | Contact Seals |
| Outer Ring Width | 1.26 in |
| Lubrication | Relubricatable |
| Ball Material | Steel |
| Bore Type | Round Bore, Inch Type |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 9000 lbf |
| Enclosure | Double Sealed |
| Locking Device | Eccentric Locking Collar |
| Fillet Radius | 0.079 in |
| Bearing Type | Ball Bearing |
| Duty | Standard-Duty |
| Length Through Bore | 3.374 in |
| Limiting Speed - Grease | 2400 rpm |
| Center of Bearing from Collar End | 2.028 |
| Inside Ring Type | Wide |
| Overall Width | 3.374 in |
| Radial Internal Clearance | CN |
| O.D. | 4.724 in |
| I.D. | 2 1/2 in |
| Screw Distance | 0.343 |
| Dynamic Load Rating | 12900 lbf |
| Temperature Range [Min] | -40 °F |
| Collar O.D. | 3.819 in |
| Basic Outer Ring | 213 |
| Screw Size | 3/8-24 UNF |
| Outer Ring | Spherical |
| Collar Width | 0.937 in |
| Collar No. | EL213-208W3 |
| Inner Ring Width | 2.689 in |
| Seal Material | Nitrile Rubber |
| Center of Bearing to Back of Inner Ring | 1.343 in |
| Weight | 6.138 LB |
| EAN or UPC | 4547359507478 |

