- Ball Bearing Insert
- Round Bore, Metric Type
- 55 mm Inside Diameter
- 100 mm Outside Diameter
- Standard-Duty
| Overall Width | 71.4 mm |
| Collar O.D. | 76 mm |
| Length Through Bore | 71.4 mm |
| Static Load Rating [Max] | 6550 lbf |
| Bearing Type | Ball Bearing |
| Screw Size | M10 x 1.25 |
| Inside Ring Type | Wide |
| Outer Ring Width | 25 mm |
| Temperature Range [Min] | -40 °F |
| I.D. | 55 mm |
| Limiting Speed - Grease | 2900 rpm |
| Outer Ring | Spherical |
| Bore Type | Round Bore, Metric Type |
| Center of Bearing to Back of Inner Ring | 27.8 mm |
| Collar Width | 20.7 mm |
| Basic Outer Ring | 211 |
| Screw Distance | 8 |
| Radial Internal Clearance | CN |
| Inner Ring Width | 55.5 mm |
| Enclosure | Double Sealed |
| Duty | Standard-Duty |
| Center of Bearing from Collar End | 43.6 |
| Seal Material | Nitrile Rubber |
| Dynamic Load Rating | 9800 lbf |
| Locking Device | Eccentric Locking Collar |
| Lubrication | Relubricatable |
| O.D. | 100 mm |
| Fillet Radius | 2 mm |
| Ball Material | Steel |
| Seal Type | Contact Seals |
| Collar No. | EL211 |
| Material | Through Hardened Steel |
| Temperature Range [Max] | 250 °F |
| Weight | 2.91 LB |
| EAN or UPC | 4547359237528 |

