- Ball Bearing Insert
- Round Bore, Metric Type
- 50 mm Inside Diameter
- 90 mm Outside Diameter
- Standard-Duty
| Material | Through Hardened Steel |
| Temperature Range [Max] | 250 °F |
| Center of Bearing to Back of Inner Ring | 24.6 mm |
| Outer Ring Width | 24 mm |
| Inside Ring Type | Wide |
| Outer Ring | Spherical |
| Dynamic Load Rating | 7850 lbf |
| Lubrication | Relubricatable |
| Center of Bearing from Collar End | 38.1 |
| Locking Device | Eccentric Locking Collar |
| Enclosure | Double Sealed |
| Overall Width | 62.7 mm |
| Seal Material | Nitrile Rubber |
| Static Load Rating [Max] | 5200 lbf |
| Inner Ring Width | 49.2 mm |
| Collar Width | 18.3 mm |
| I.D. | 50 mm |
| Limiting Speed - Grease | 3100 rpm |
| Collar No. | EL210 |
| Basic Outer Ring | 210 |
| O.D. | 90 mm |
| Fillet Radius | 1.5 mm |
| Screw Size | M10 x 1.25 |
| Radial Internal Clearance | CN |
| Bearing Type | Ball Bearing |
| Ball Material | Steel |
| Bore Type | Round Bore, Metric Type |
| Temperature Range [Min] | -40 °F |
| Duty | Standard-Duty |
| Seal Type | Contact Seals |
| Collar O.D. | 69.5 mm |
| Screw Distance | 6.8 |
| Length Through Bore | 62.7 mm |
| Weight | 2.282 LB |
| EAN or UPC | 4547359237450 |

