- Ball Bearing Insert
- Round Bore, Metric Type
- 45 mm Inside Diameter
- 85 mm Outside Diameter
- Standard-Duty
| Collar Width | 18.3 mm |
| Bearing Type | Ball Bearing |
| Radial Internal Clearance | CN |
| Seal Material | Nitrile Rubber |
| Static Load Rating [Max] | 4600 lbf |
| Inner Ring Width | 42.8 mm |
| Inside Ring Type | Wide |
| Seal Type | Contact Seals |
| Overall Width | 56.3 mm |
| Length Through Bore | 56.3 mm |
| Outer Ring Width | 22 mm |
| Bore Type | Round Bore, Metric Type |
| Collar No. | EL209 |
| Lubrication | Relubricatable |
| Material | Through Hardened Steel |
| Duty | Standard-Duty |
| Outer Ring | Spherical |
| Locking Device | Eccentric Locking Collar |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 1.5 mm |
| Enclosure | Double Sealed |
| Dynamic Load Rating | 7300 lbf |
| Screw Distance | 6.8 |
| Limiting Speed - Grease | 3500 rpm |
| Ball Material | Steel |
| Basic Outer Ring | 209 |
| Collar O.D. | 63.5 mm |
| Screw Size | M10 x 1.25 |
| Temperature Range [Max] | 250 °F |
| Center of Bearing from Collar End | 34.9 |
| Center of Bearing to Back of Inner Ring | 21.4 mm |
| I.D. | 45 mm |
| O.D. | 85 mm |
| Weight | 1.874 LB |
| EAN or UPC | 4547359507393 |

