- Ball Bearing Insert
- Round Bore, Metric Type
- 35 mm Inside Diameter
- 72 mm Outside Diameter
- Standard-Duty
| Locking Device | Eccentric Locking Collar |
| Limiting Speed - Grease | 4200 rpm |
| Seal Type | Contact Seals |
| Basic Outer Ring | 207 |
| Ball Material | Steel |
| Inner Ring Width | 37.6 mm |
| Center of Bearing to Back of Inner Ring | 18.8 mm |
| Fillet Radius | 1.5 mm |
| Length Through Bore | 51.1 mm |
| I.D. | 35 mm |
| Material | Through Hardened Steel |
| Center of Bearing from Collar End | 32.3 |
| Inside Ring Type | Wide |
| Dynamic Load Rating | 5800 lbf |
| Enclosure | Double Sealed |
| Duty | Standard-Duty |
| Collar O.D. | 55.5 mm |
| Radial Internal Clearance | CN |
| Overall Width | 51.1 mm |
| Bearing Type | Ball Bearing |
| Bore Type | Round Bore, Metric Type |
| Temperature Range [Min] | -40 °F |
| Screw Size | M10 x 1.25 |
| Temperature Range [Max] | 250 °F |
| Seal Material | Nitrile Rubber |
| Collar No. | EL207 |
| Screw Distance | 6.8 |
| Lubrication | Relubricatable |
| Outer Ring | Spherical |
| Static Load Rating [Max] | 3450 lbf |
| Outer Ring Width | 20 mm |
| Collar Width | 17.5 mm |
| O.D. | 72 mm |
| Weight | 1.323 LB |
| EAN or UPC | 4547359507348 |

