- Ball Bearing Insert
- Round Bore, Metric Type
- 20 mm Inside Diameter
- 47 mm Outside Diameter
- Standard-Duty
| Temperature Range [Max] | 250 °F |
| Ball Material | Steel |
| Outer Ring Width | 17 mm |
| Material | Through Hardened Steel |
| Inner Ring Width | 34.2 mm |
| Inside Ring Type | Wide |
| Length Through Bore | 43.7 mm |
| Temperature Range [Min] | -40 °F |
| Collar Width | 13.5 mm |
| Dynamic Load Rating | 2880 lbf |
| I.D. | 20 mm |
| Duty | Standard-Duty |
| Fillet Radius | 1 mm |
| Radial Internal Clearance | CN |
| Center of Bearing from Collar End | 26.6 |
| Limiting Speed - Grease | 6700 rpm |
| O.D. | 47 mm |
| Screw Size | M6 x 0.75 |
| Basic Outer Ring | 204 |
| Screw Distance | 4.8 |
| Enclosure | Double Sealed |
| Static Load Rating [Max] | 1500 lbf |
| Overall Width | 43.7 mm |
| Bore Type | Round Bore, Metric Type |
| Collar No. | EL204 |
| Outer Ring | Spherical |
| Locking Device | Eccentric Locking Collar |
| Seal Type | Contact Seals |
| Seal Material | Nitrile Rubber |
| Lubrication | Relubricatable |
| Center of Bearing to Back of Inner Ring | 17.1 mm |
| Collar O.D. | 33 mm |
| Bearing Type | Ball Bearing |
| Weight | 0.507 LB |
| EAN or UPC | 4547359507218 |

