- Ball Bearing Insert
- Round Bore, Metric Type
- 100 mm Inside Diameter
- 190 mm Outside Diameter
- Intermediate-Duty
| Outer Ring Width | 44 mm |
| Inside Ring Type | Wide |
| Bearing Type | Ball Bearing |
| Seal Material | Nitrile Rubber |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 29900 lbf |
| Outer Ring | Spherical |
| O.D. | 190 mm |
| Locking Device | Setscrew Locking |
| Material | Through Hardened Steel |
| Fillet Radius | 2.5 mm |
| Temperature Range [Max] | 250 °F |
| Precision Level | ISO Class 0 |
| Bore Type | Round Bore, Metric Type |
| Enclosure | Double Sealed |
| Duty | Intermediate-Duty |
| I.D. | 100 mm |
| Static Load Rating [Max] | 23600 lbf |
| Seal Type | Contact Seals |
| Length Through Bore | 117.5 mm |
| Screw Size | M16 x 1.5 |
| Inner Ring Width | 117.5 mm |
| Lubrication | Relubricatable |
| Screw Distance | 16 |
| Center of Bearing to Back of Inner Ring | 49.2 mm |
| Weight | 17.681 LB |
| EAN or UPC | 4547359230864 |

