- Ball Bearing Insert
- Round Bore, Inch Type
- 3 15/16 in Inside Diameter
- 7.48 in Outside Diameter
- Intermediate-Duty
| Bore Type | Round Bore, Inch Type |
| Screw Size | 5/8-18 UNF |
| Outer Ring Width | 1.732 in |
| Enclosure | Double Sealed |
| Duty | Intermediate-Duty |
| Fillet Radius | 0.098 in |
| Seal Material | Nitrile Rubber |
| Precision Level | ISO Class 0 |
| Length Through Bore | 4.626 in |
| Temperature Range [Min] | -40 °F |
| O.D. | 7.48 in |
| Static Load Rating [Max] | 23600 lbf |
| Locking Device | Setscrew Locking |
| Lubrication | Relubricatable |
| Center of Bearing to Back of Inner Ring | 1.937 in |
| Temperature Range [Max] | 250 °F |
| Screw Distance | 0.63 |
| Dynamic Load Rating | 29900 lbf |
| Ball Material | Steel |
| Outer Ring | Spherical |
| Seal Type | Contact Seals |
| Inside Ring Type | Wide |
| Material | Through Hardened Steel |
| Bearing Type | Ball Bearing |
| Inner Ring Width | 4.626 in |
| I.D. | 3 15/16 in |
| Weight | 17.725 LB |
| EAN or UPC | 4547359230840 |

