- Ball Bearing Insert
- Round Bore, Metric Type
- 90 mm Inside Diameter
- 170 mm Outside Diameter
- Intermediate-Duty
| Bearing Type | Ball Bearing |
| Outer Ring | Spherical |
| Inside Ring Type | Wide |
| Precision Level | ISO Class 0 |
| Material | Through Hardened Steel |
| Fillet Radius | 2.5 mm |
| Inner Ring Width | 104 mm |
| Enclosure | Double Sealed |
| Screw Distance | 14 |
| Static Load Rating [Max] | 18400 lbf |
| Seal Material | Nitrile Rubber |
| Seal Type | Contact Seals |
| Outer Ring Width | 39 mm |
| Screw Size | M14 x 1.5 |
| Locking Device | Setscrew Locking |
| Bore Type | Round Bore, Metric Type |
| Center of Bearing to Back of Inner Ring | 42.9 mm |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Duty | Intermediate-Duty |
| Dynamic Load Rating | 24500 lbf |
| O.D. | 170 mm |
| I.D. | 90 mm |
| Length Through Bore | 104 mm |
| Lubrication | Relubricatable |
| Weight | 12.147 LB |
| EAN or UPC | 4547359230833 |

