- Ball Bearing Insert
- Round Bore, Metric Type
- 85 mm Inside Diameter
- 160 mm Outside Diameter
- Intermediate-Duty
| O.D. | 160 mm |
| Outer Ring | Spherical |
| Screw Distance | 12 |
| Screw Size | M12 x 1.5 |
| Seal Type | Contact Seals |
| Temperature Range [Max] | 250 °F |
| Duty | Intermediate-Duty |
| Bearing Type | Ball Bearing |
| Bore Type | Round Bore, Metric Type |
| Inside Ring Type | Wide |
| Static Load Rating [Max] | 16100 lbf |
| Material | Through Hardened Steel |
| Enclosure | Double Sealed |
| Outer Ring Width | 37 mm |
| Locking Device | Setscrew Locking |
| Precision Level | ISO Class 0 |
| Dynamic Load Rating | 21600 lbf |
| Center of Bearing to Back of Inner Ring | 39.7 mm |
| Fillet Radius | 2.5 mm |
| Seal Material | Nitrile Rubber |
| I.D. | 85 mm |
| Inner Ring Width | 96 mm |
| Lubrication | Relubricatable |
| Temperature Range [Min] | -40 °F |
| Length Through Bore | 96 mm |
| Weight | 10.626 LB |
| EAN or UPC | 4547359230819 |

