- Ball Bearing Insert
- Round Bore, Metric Type
- 65 mm Inside Diameter
- 125 mm Outside Diameter
- Intermediate-Duty
| Center of Bearing to Back of Inner Ring | 30.2 mm |
| Screw Distance | 12 |
| Seal Material | Nitrile Rubber |
| Locking Device | Setscrew Locking |
| Enclosure | Double Sealed |
| Bearing Type | Ball Bearing |
| Inner Ring Width | 74.6 mm |
| Duty | Intermediate-Duty |
| Screw Size | M12 x 1.5 |
| Inside Ring Type | Wide |
| Fillet Radius | 2 mm |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore, Metric Type |
| Material | Through Hardened Steel |
| Outer Ring | Spherical |
| Outer Ring Width | 33 mm |
| O.D. | 125 mm |
| I.D. | 65 mm |
| Dynamic Load Rating | 13900 lbf |
| Lubrication | Relubricatable |
| Temperature Range [Min] | -40 °F |
| Seal Type | Contact Seals |
| Precision Level | ISO Class 0 |
| Static Load Rating [Max] | 9900 lbf |
| Length Through Bore | 74.6 mm |
| Weight | 5.269 LB |
| EAN or UPC | 4547359230680 |

