- Ball Bearing Insert
- Round Bore, Inch Type
- 2 1/2 in Inside Diameter
- 4.921 in Outside Diameter
- Intermediate-Duty
| I.D. | 2 1/2 in |
| O.D. | 4.921 in |
| Ball Material | Steel |
| Center of Bearing to Back of Inner Ring | 1.189 in |
| Outer Ring Width | 1.299 in |
| Dynamic Load Rating | 13900 lbf |
| Length Through Bore | 2.937 in |
| Seal Material | Nitrile Rubber |
| Screw Distance | 0.472 |
| Outer Ring | Spherical |
| Bearing Type | Ball Bearing |
| Temperature Range [Min] | -40 °F |
| Duty | Intermediate-Duty |
| Material | Through Hardened Steel |
| Lubrication | Relubricatable |
| Fillet Radius | 0.079 in |
| Inner Ring Width | 2.937 in |
| Precision Level | ISO Class 0 |
| Inside Ring Type | Wide |
| Static Load Rating [Max] | 9900 lbf |
| Seal Type | Contact Seals |
| Locking Device | Setscrew Locking |
| Temperature Range [Max] | 250 °F |
| Screw Size | 1/2-20 UNF |
| Bore Type | Round Bore, Inch Type |
| Enclosure | Double Sealed |
| Weight | 5.401 LB |
| EAN or UPC | 4547359230673 |

