- Ball Bearing Insert
- Round Bore, Metric Type
- 60 mm Inside Diameter
- 120 mm Outside Diameter
- Intermediate-Duty
| Screw Distance | 10 |
| Inside Ring Type | Wide |
| Material | Through Hardened Steel |
| Screw Size | M10 x 1.25 |
| I.D. | 60 mm |
| Center of Bearing to Back of Inner Ring | 25.4 mm |
| Precision Level | ISO Class 0 |
| Bore Type | Round Bore, Metric Type |
| Enclosure | Double Sealed |
| Bearing Type | Ball Bearing |
| Temperature Range [Max] | 250 °F |
| Duty | Intermediate-Duty |
| Locking Device | Setscrew Locking |
| Seal Material | Nitrile Rubber |
| Outer Ring Width | 32 mm |
| Outer Ring | Spherical |
| Length Through Bore | 65.1 mm |
| Fillet Radius | 2 mm |
| Seal Type | Contact Seals |
| Dynamic Load Rating | 12900 lbf |
| Lubrication | Relubricatable |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 9000 lbf |
| Inner Ring Width | 65.1 mm |
| O.D. | 120 mm |
| Weight | 3.329 LB |
| EAN or UPC | 4547359230659 |

