- Ball Bearing Insert
- Round Bore, Inch Type
- 1 5/8 in Inside Diameter
- 3.543 in Outside Diameter
- Intermediate-Duty
| I.D. | 1 5/8 in |
| Seal Material | Nitrile Rubber |
| Lubrication | Relubricatable |
| Center of Bearing to Back of Inner Ring | 0.748 in |
| Outer Ring Width | 0.984 in |
| Fillet Radius | 0.059 in |
| Bearing Type | Ball Bearing |
| O.D. | 3.543 in |
| Material | Through Hardened Steel |
| Temperature Range [Min] | -40 °F |
| Outer Ring | Spherical |
| Static Load Rating [Max] | 5200 lbf |
| Inner Ring Width | 2.032 in |
| Dynamic Load Rating | 7850 lbf |
| Enclosure | Double Sealed |
| Inside Ring Type | Wide |
| Length Through Bore | 2.032 in |
| Duty | Intermediate-Duty |
| Ball Material | Steel |
| Seal Type | Contact Seals |
| Bore Type | Round Bore, Inch Type |
| Locking Device | Setscrew Locking |
| Precision Level | ISO Class 0 |
| Screw Distance | 0.354 |
| Screw Size | 3/8-24 UNF |
| Temperature Range [Max] | 250 °F |
| Weight | 2.205 LB |
| EAN or UPC | 4547359230512 |

